512MB DDR2 SDRAM Memory Module

  • Mfr # CE483A-ACC

  • Zoro # G710602980


product price:  $73.75
/ea

Key Features

Compatible With
Memory Speed
400 MHz
Device Supported
Printer
Number of Pins
144-pin
Memory Technology
DDR2 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE483A-ACC
Zoro #
G710602980
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
512 MB
Depth
2.6 in
Width
1.1 in
Thickness
149.6 mil

Details

Item
RAM Module
Compatible With
Memory Speed
400 MHz
Device Supported
Printer
Number of Pins
144-pin
Memory Technology
DDR2 SDRAM
Memory Standard
DDR2 SDRAM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.