DAC SPLITTER CABLE 200GBE TO 2X100GBE, QSFP56 TO 2XQSFP56, 26AWG MELLANOX COMPAT
- Mfr # MCP7H50-V02AR26-ACC
- Zoro # G110599811
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network
End 2 Connection Type
QSFP56 Network
Jacket Type
LSZH
For Use With
Network Device
Features
InfiniBand HDR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7H50-V02AR26-ACC
- Zoro #
- G110599811
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- QSFP56 Network
- End 2 Connection Type
- QSFP56 Network
- Jacket Type
- LSZH
- Item
- Network Cable
- For Use With
- Network Device
- Features
- InfiniBand HDR
Dimensions
- Cable Length
- 8.20 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.