Zoro Homepage

Cutting Oil, 8oz, Non-Aerosol Spray Bottle

  • Mfr # 79026

  • Zoro # G1799637


product price: $11.99
/ea

Key Features

Container Style
Spray Bottle
Application
Cutting, Drilling, General Purpose, Milling, Sawing, Tapping
Viscosity
37 cSt
Base Oil
Vegetable Oil
Specific Gravity
0.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79026
Zoro #
G1799637
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz.

Details

Container Style
Spray Bottle
Application
Cutting, Drilling, General Purpose, Milling, Sawing, Tapping
Viscosity
37 cSt
Base Oil
Vegetable Oil
Specific Gravity
0.92
Fluid Properties
Biodegradable
Flash Point
400 Degrees F
Series
Pump Spray Lube
Color
Blue
For Use With
All Metals
Container Type
Spray Bottle
Features
Environmental Safe, Natural, Pump Spray Bottle With Precision Nozzle For Controlled Application, Vegetable-Based
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Cutting Oils
Fluid Type
Biodegradable
Item
Cutting Fluid
Physical Form
Liquid
Base Formulation
Vegetable Oil
Material Compatibility
Steel, Non-Ferrous Metals, Titanium
Recommended Concentration - Minimum
3 %
VOC Content - Descriptive
0.2g/L
Form
Liquid
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Biodegradable
Industry
Job Shops

Description

Cutting Fluid, Container Size 8 fl oz, Spray Bottle, Blue, Vegetable Oil, Application Cutting, Drilling, General Purpose, Milling, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.