Minimum Quantity Lubricant, 1 gal, PK4
Mfr # LB1100
Zoro # G614760519
product price: $522.99
/pk 4, $130.75/ea
Free Shipping & Returns
Key Features
Flash Point
593 Degrees F
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Container Type
Bottle
Fragrance
Mild Odor
Application
Cutting, General Purpose, Sawing, Tapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB1100
Zoro #
G614760519
UPC #
40753769011005
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Flash Point
593 Degrees F
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Container Type
Bottle
Fragrance
Mild Odor
Application
Cutting, General Purpose, Sawing, Tapping
Specific Gravity
0.94
Color
Blue
Item
Minimum Quantity Lubricant
Series
LB-1100
Fluid Characteristics
Minimum Quantity Lubricant - MQL
VOC Content - Descriptive
1.47 g/L
Viscosity @ 40C
48 cSt
Form
Liquid
Material Compatibility
Nickel Alloys
Fluid Class
Straight Oil
Description
Minimum Quantity Lubricant, Container Size 1 gal, Bottle, Blue, Application Cutting, General Purpose, Sawing, Tapping, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.