Shop ACCUCOLD

ADA Built-In Vaccine All-Freezer

  • Mfr # ADA305AF
  • Zoro # G223924579

product price: 
$
991.99
/ea
Free Shipping & Returns

Key Features

Defrost Method
Manual
Application
Vaccine
Door Hinge
Right
Plug Type
Three-Prong
Freezer Capacity
2.47 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADA305AF
Zoro #
G223924579
UPC #
761101063065
Country of Origin
China

Dimensions

Freezer Interior Height
23 3/4 in
Freezer Interior Depth
17 in
Freezer Interior Width
14 1/2 in
Overall Height
31 3/4 in
Overall Depth
22 1/2 in
Overall Width
19 3/4 in

Details

Item
Vaccine Freezer
Defrost Method
Manual
Application
Vaccine
Door Hinge
Right
Plug Type
Three-Prong
Freezer Capacity
2.47 cu ft
Freezer Temperature - Minimum
-25 Degrees C
Condenser Type
Direct Cooling
Handle Material
Stainless Steel
Number of Doors
1
Total Capacity
2.47 cu ft
Control Type
Digital Thermostat
Color
White
Weight
65 lb
Frequency
60 Hz
Includes Alarm
Yes
Refrigerator/Freezer Type
Freezer
Sound Level
33 dB
Alarm Type
Door Ajar, Temperature
Display Type
Digital
Number of Shelves
3
Refrigerant Type
R-600a
Current
1.1 A
Alarm Indicator Type
Audio
Compressor Speed
3,000 RPM
Product Type
Vaccine Freezer
Door Type
Swing
Features
Adjustable Digital Thermostat, Factory-Installed Lock, Magnetic Door Gasket, Manual Defrost, Stainless Steel Wrapped Door
Standards
ADA, ETL, ETL-C
Temperature Display
Yes
Door Lock Type
Keyed Lock
Freezer Temperature - Maximum
-15 Degrees C
Includes Probe Port
Yes
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Voltage
115V AC

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 1/2 in, Overall Height 31 3/4 in, Overall Width 19 3/4 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews