Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARS18PV456
  • Zoro # G623924513

product price: 
$
4,001.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-290
Door Hinge
Right
Control Type
Microprocessor
Total Capacity
18 cu ft
Probe Port Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS18PV456
Zoro #
G623924513
UPC #
761101090689
Country of Origin
China

Dimensions

Probe Port Size
1/2 in
Refrigerator Interior Depth
18 3/4 in
Refrigerator Interior Width
24 1/8 in
Overall Height
78 1/2 in
Overall Depth
26 in
Overall Width
27 1/2 in
Refrigerator Interior Height
68 1/2 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Details

Item
Vaccine Refrigerator
Refrigerant Type
R-290
Door Hinge
Right
Control Type
Microprocessor
Total Capacity
18 cu ft
Color
White
Shelving Material
Polycarbonate
Shelving Type
Wire
Refrigerator/Freezer Type
Refrigerator
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Caster Configuration
(4) Pre-Installed High with Brakes
Refrigerator Temperature - Minimum
2 Degrees C
Defrost Method
Automatic
Compressor Speed
3,000 RPM
Number of Doors
1
Alarm Type
Door Ajar, Sensor Error, Temperature
Door Type
Swing
Frequency
60 Hz
Refrigerator Temperature - Maximum
8 Degrees C
Current
1.5 A
Includes Probe Port
Yes
Application
Vaccine
Voltage
115V AC
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Plug Type
Three-Prong
Refrigerator Capacity
18 cu ft
Weight
270 lb
Condenser Type
Direct Cooling
Display Type
Digital
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Number of Shelves
7
Temperature Display
Yes
Interior Lighting Type
LED
Standards
ETL, ETL-C, NSF/ANSI 456
Product Type
Vaccine Refrigerator

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 26 in, Overall Height 78 1/2 in, Overall Width 27 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.