Shop ACCUCOLD

ADA Breast Milk Refrigerator

  • Mfr # ARS32MLMCBIADA

  • Zoro # G423924119


product price: 
$
1,898.99
/ea
Free Shipping & Returns

Key Features

Defrost Method
Automatic
Frequency
60 Hz
Standards
ADA, ETL, ETL-C
Weight
102 lb
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS32MLMCBIADA
Zoro #
G423924119
UPC #
761101078687
Country of Origin
China
Item
Breast Milk Refrigerator
Defrost Method
Automatic
Frequency
60 Hz
Standards
ADA, ETL, ETL-C
Weight
102 lb
Display Type
Digital
Alarm Type
Door Ajar, Sensor Error, Temperature
Shelving Type
Wire
Refrigerator Capacity
2.83 cu ft
Color
White
Refrigerator Temperature - Maximum
4 Degrees C
Voltage
115V AC
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Direct Cooling
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
Three-Prong
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Alarm Indicator Type
Audio and Visual
Product Type
Breast Milk Refrigerator
Door Hinge
Right
Number of Shelves
4
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Temperature Display
Yes
Interior Lighting Type
LED
Shelving Material
Polycarbonate
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Includes Probe Port
Yes
Number of Doors
1
Total Capacity
2.83 cu ft
Current
0.75 A
Compressor Speed
3,000 RPM
Door Type
Swing
Application
Breast Milk
Control Type
Microprocessor

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 5/8 in, Overall Height 32 in, Overall Width 19 3/4 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Ratings & reviews