Shop ACCUCOLD

ADA Height Vaccine Refrigerator

  • Mfr # ARS6PV456

  • Zoro # G123924365


product price: 
$
1,807.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Standards
ADA, ETL, ETL-C
Door Hinge
Right
Probe Port Size
1/2 in
Refrigerator Interior Depth
17 in
Compressor Speed
3,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS6PV456
Zoro #
G123924365
UPC #
761101090733
Country of Origin
China
Item
Vaccine Refrigerator
Standards
ADA, ETL, ETL-C
Door Hinge
Right
Compressor Speed
3,000 RPM
Temperature Accuracy Tolerance
+/-1 Degrees C
Application
Vaccine
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Sound Level
36.4 dB
Weight
115 lb
Shelving Type
Wire
Frequency
60 Hz
Number of Doors
1
Door Type
Swing
Refrigerator Capacity
6 cu ft
Refrigerator/Freezer Type
Refrigerator
Total Capacity
6 cu ft
Voltage
115V AC
Defrost Method
Automatic
Alarm Type
Door Ajar, Sensor Error, Temperature
Refrigerator Temperature - Maximum
8 Degrees C
Temperature Display
Yes
Control Type
Microprocessor
Condenser Type
Direct Cooling
Current
0.75 A
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Plug Type
Three-Prong
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Shelving Material
Polycarbonate
Includes Alarm
Yes
Display Type
Digital
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Number of Shelves
4
Interior Lighting Type
LED
Color
White
Refrigerator Temperature - Minimum
2 Degrees C
Includes Probe Port
Yes
Refrigerant Type
R-600a
Product Type
Vaccine Refrigerator

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 24 3/8 in, Overall Height 32 1/2 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.