Shop ACCUCOLD

Ultra Low Chest Freezer

  • Mfr # LAB31
  • Zoro # G623924599

product price: 
$
11,468.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Defrost Method
Manual
Freezer Temperature - Minimum
-50 Degrees C
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Product Type
Ultra-Low Temperature Chest Freezer
Door Lock Type
Keyed Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAB31
Zoro #
G623924599
UPC #
761101159072
Country of Origin
Denmark

Dimensions

Freezer Interior Width
43 1/4 in
Overall Depth
25 5/8 in
Overall Width
51 1/8 in
Overall Height
37 1/4 in
Freezer Interior Height
24 1/2 in
Freezer Interior Depth
17 1/2 in
Fits Chest Size
Approved for Use in USA and Canada, Digital Thermostat, Extra Thick Insulation, Factory Installed Lock

Details

Item
Ultra-Low Chest Freezer
Defrost Method
Manual
Freezer Temperature - Minimum
-50 Degrees C
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Product Type
Ultra-Low Temperature Chest Freezer
Door Lock Type
Keyed Lock
Standards
UL, ULC
Voltage
115V AC
Refrigerator/Freezer Type
Freezer
Alarm Type
Temperature
Freezer Capacity
11.1 cu ft
Current
6 A
Refrigerant Type
R-1150, R-600a
Alarm Indicator Type
Audio
Display Type
Digital
Weight
176 lb
Condenser Type
Direct Cooling
Application
Biological Sample, Chemical, DNA/RNA Material, Vaccine
Compressor Speed
3,000 RPM
Number of Doors
1
Color
White
Temperature Display
Yes
Features
Approved for Use in USA and Canada, Digital Thermostat, Extra Thick Insulation, Factory Installed Lock
Control Type
Digital Thermostat
Caster Configuration
(4) Casters (2 Locking)
Total Capacity
11.1 cu ft
Freezer Temperature - Maximum
-86 Degrees C
Plug Type
Three-Prong
Door Type
Swing
Door Hinge
Top
Includes Alarm
Yes
Frequency
60 Hz

Description

Ultra-Low Chest Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 25 5/8 in, Overall Height 37 1/4 in, Overall Width 51 1/8 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.