Shop ACCUCOLD

Breast Milk refrigerator w/ Lockers

  • Mfr # ARS8MLMCLK
  • Zoro # G823924382

product price: 
$
3,420.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Alarm Indicator Type
Audio
Application
Breast Milk
Refrigerator Interior Depth
17 in
Total Capacity
8 cu ft
Weight
180 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS8MLMCLK
Zoro #
G823924382
UPC #
761101066653
Country of Origin
China

Dimensions

Refrigerator Interior Depth
17 in
Overall Height
50 in
Overall Width
23 3/8 in
Overall Depth
24 3/8 in
Refrigerator Interior Width
20 in
Probe Port Size
1/2 in
Refrigerator Interior Height
41 1/4 in

Details

Item
Breast Milk Refrigerator
Alarm Indicator Type
Audio
Application
Breast Milk
Total Capacity
8 cu ft
Weight
180 lb
Alarm Type
Door Ajar, Sensor Error, Temperature
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Door Type
Swing
Current
1.4 A
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,000 RPM
Defrost Method
Automatic
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerator Temperature - Minimum
1 Degrees C
Product Type
Breast Milk Refrigerator
Includes Alarm
Yes
Color
White
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Hinge
Right
Display Type
Digital
Features
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators
Voltage
115V AC
Plug Type
Three-Prong
Temperature Display
Yes
Refrigerator Capacity
8 cu ft
Condenser Type
Direct Cooling
Number of Doors
1
Standards
ETL, ETL-C
Control Type
Microprocessor
Refrigerator Temperature - Maximum
4 Degrees C
Frequency
60 Hz
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Includes Probe Port
Yes

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 50 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.