Shop ACCUCOLD

Laboratory Pharamacy refrigerator

  • Mfr # ACR1718LH
  • Zoro # G123924105

product price: 
$
3,589.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Overall Height
79 1/4 in
Alarm Type
Temperature
Refrigerator Interior Height
55 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACR1718LH
Zoro #
G123924105
UPC #
761101053639
Country of Origin
Mexico

Dimensions

Overall Height
79 1/4 in
Refrigerator Interior Height
55 in
Refrigerator Interior Width
25 in
Refrigerator Interior Depth
19 1/4 in
Overall Depth
24 3/4 in
Overall Width
27 5/8 in

Details

Item
Pharmacy Refrigerator
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Alarm Type
Temperature
Frequency
60 Hz
Interior Lighting Type
LED
Compressor Speed
3,000 RPM
Defrost Method
Automatic
Condenser Type
Direct Cooling
Voltage
115V AC
Number of Doors
1
Color
Silver
Interior Material
Stainless Steel
Product Type
Pharmacy Refrigerator
Includes Probe Port
Yes
Door Type
Swing Glass
Includes
LED Internal Light
Door Exterior Material
Glass
Door Hinge
Left
Weight
210 lb
Temperature Display
Yes
Number of Shelves
6
Sound Level
50.2 dB
Application
Pharmacy
Current
3.4 A
Standards
ETL, ETL-C
Refrigerator Capacity
17 cu ft
Refrigerator/Freezer Type
Refrigerator
Plug Type
Three-Prong
Includes Alarm
Yes
Features
1/4 hp High Efficiency Compressor, Interior Fan-Forced Cooling
Refrigerator Temperature - Minimum
2 Degrees C
Display Type
Digital
Alarm Indicator Type
Audio
Refrigerator Temperature - Maximum
8 Degrees C
Total Capacity
17 cu ft
Control Type
Digital Thermostat

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/4 in, Overall Height 79 1/4 in, Overall Width 27 5/8 in, Voltage 115V AC, Color Silver, Door Hinge Left, Door Type Swing Glass, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.