Shop ACCUCOLD

Laboratory Pharamacy refrigerator

  • Mfr # ARS23MLLH
  • Zoro # G723924109

product price: 
$
3,622.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
Pharmacy
Overall Depth
31 in
Refrigerator Capacity
23 cu ft
Door Hinge
Left
Refrigerator Temperature - Minimum
2 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS23MLLH
Zoro #
G723924109
UPC #
761101066752
Country of Origin
Korea, Republic of
Item
Pharmacy Refrigerator
Application
Pharmacy
Refrigerator Capacity
23 cu ft
Door Hinge
Left
Refrigerator Temperature - Minimum
2 Degrees C
Temperature Display
Yes
Voltage
115V AC
Control Type
Microprocessor
Caster Configuration
(2) Casters (2 Locking)
Door Exterior Material
Stainless Steel
Shelving Material
Polycarbonate
Defrost Method
Automatic
Alarm Type
Door Ajar, Temperature
Refrigerator/Freezer Type
Refrigerator
Plug Type
Three-Prong
Number of Doors
1
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Features
Condenser Cleaning Alarm: In Order to Prevent Dust from Impeding Performance, Sealed Back: Space-Saving Design that Ensures Easier Cleanup, This Unit is Equipped with Audible and Visual Alarm that Reminds You to Clean the Condenser Every 6 Months
Display Type
Digital
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-290
Includes Alarm
Yes
Weight
282 lb
Color
Silver
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Frequency
60 Hz
Door Type
Swing
Current
7.5 A
Shelving Type
Wire
Total Capacity
23 cu ft
Compressor Speed
3,000 RPM
Number of Shelves
4
Standards
UL, ULC
Product Type
Pharmacy Refrigerator
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Condenser Type
Direct Cooling

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 31 in, Overall Height 83 3/4 in, Overall Width 27 1/2 in, Voltage 115V AC, Color Silver, Door Hinge Left, Door Type Swing, Number of Doors 1, Number of Shelves 4

Ratings & reviews