Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARG15PV456

  • Zoro # G723924260


product price: 
$
3,292.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/8 in
Alarm Type
Door Ajar, Sensor Error, Temperature
Standards
ETL, ETL-C, NSF/ANSI 456
Shelving Type
Wire
Interior Lighting Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARG15PV456
Zoro #
G723924260
UPC #
761101090580
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Probe Port Size
1/2 in
Refrigerator Interior Width
20 in
Overall Depth
24 3/8 in
Overall Height
72 in
Refrigerator Interior Height
63 1/4 in
Refrigerator Interior Depth
17 in

Details

Item
Vaccine Refrigerator
Alarm Type
Door Ajar, Sensor Error, Temperature
Standards
ETL, ETL-C, NSF/ANSI 456
Shelving Type
Wire
Interior Lighting Type
LED
Total Capacity
15 cu ft
Includes Probe Port
Yes
Sound Level
41.8 dB
Refrigerant Type
R-600a
Weight
205 lb
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerator Temperature - Maximum
8 Degrees C
Color
White
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Door Lock Type
Keyed Lock
Refrigerator Temperature - Minimum
2 Degrees C
Number of Shelves
7
Current
1.4 A
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelving Material
Polycarbonate
Control Type
Microprocessor
Product Type
Vaccine Refrigerator
Display Type
Digital
Defrost Method
Automatic
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Glass
Compressor Speed
3,000 RPM
Refrigerator Capacity
15 cu ft
Voltage
115V AC
Plug Type
Three-Prong
Door Type
Swing Glass
Condenser Type
Direct Cooling
Door Hinge
Right
Number of Doors
1
Includes Alarm
Yes
Frequency
60 Hz
Temperature Display
Yes
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Application
Vaccine

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 72 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews