Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARS15PV456
  • Zoro # G323924202

product price: 
$
3,276.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Display Type
Digital
Frequency
60 Hz
Product Type
Vaccine Refrigerator
Overall Depth
24 3/8 in
Refrigerator/Freezer Type
Refrigerator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS15PV456
Zoro #
G323924202
UPC #
761101090672
Country of Origin
China

Dimensions

Overall Depth
24 3/8 in
Overall Width
23 3/8 in
Probe Port Size
1/2 in
Overall Height
72 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Height
63 1/4 in
Refrigerator Interior Width
20 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Details

Item
Vaccine Refrigerator
Display Type
Digital
Frequency
60 Hz
Product Type
Vaccine Refrigerator
Refrigerator/Freezer Type
Refrigerator
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Shelving Type
Wire
Refrigerator Temperature - Minimum
2 Degrees C
Door Hinge
Right
Color
White
Temperature Display
Yes
Refrigerator Temperature - Maximum
8 Degrees C
Interior Lighting Type
LED
Number of Shelves
7
Weight
200 lb
Application
Vaccine
Refrigerator Capacity
15 cu ft
Alarm Indicator Type
Audio and Visual
Condenser Type
Direct Cooling
Number of Doors
1
Shelving Material
Polycarbonate
Door Lock Type
Keyed Lock
Door Type
Swing
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Plug Type
Three-Prong
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Alarm Type
Door Ajar, Sensor Error, Temperature
Defrost Method
Automatic
Standards
ETL, ETL-C, NSF/ANSI 456
Total Capacity
15 cu ft
Control Type
Microprocessor
Sound Level
37.5 dB
Compressor Speed
3,000 RPM
Refrigerant Type
R-600a
Current
1.4 A
Includes Probe Port
Yes
Voltage
115V AC
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 72 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.