Shop ACCUCOLD
See all product information
Create Account
WirelessEnviroTempMonitorDevice, 3-7/8"W
- Mfr # DLPWRFKIT
- Zoro # G923924633
product price:Â
$
2,018.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 3/4 in
Compatible Manufacturer Model Number
Universal
Includes
A/C Power Adapter, Hook-and-Loop Fastener Strips, Plastic Ties, Temperature Probe, USB Cord
Compatible Product Type
Refrigerator/Freezer
Overall Width
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLPWRFKIT
- Zoro #
- G923924633
- UPC #
- 761101158655
- Country of Origin
- United States
- Item
- Wireless Environmental Temperature Monitoring Device
- Compatible Manufacturer Model Number
- Universal
- Includes
- A/C Power Adapter, Hook-and-Loop Fastener Strips, Plastic Ties, Temperature Probe, USB Cord
- Compatible Product Type
- Refrigerator/Freezer
- Product Type
- Data Logger
Dimensions
- Overall Length
- 1 3/4 in
- Overall Width
- 3 7/8 in
- Length
- 1 3/4 in
Description
WirelessEnviroTempMonitorDevice,3-7/8"W
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.