Shop ACCUCOLD

WirelessEnviroTempMonitorDevice, 3-7/8"W

  • Mfr # DLPWRKIT
  • Zoro # G423924096

product price: 
$
1,207.99
/ea
Free Shipping & Returns

Key Features

Product Type
Data Logger
Includes
A/C Power Adapter, Hook-and-Loop Fastener Strips, Plastic Ties, Temperature Probe, USB Cord
Overall Length
1 3/4 in
Compatible Product Type
Refrigerator
Compatible Manufacturer Model Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLPWRKIT
Zoro #
G423924096
UPC #
761101158631
Country of Origin
United States
Item
Wireless Environmental Temperature Monitoring Device
Product Type
Data Logger
Includes
A/C Power Adapter, Hook-and-Loop Fastener Strips, Plastic Ties, Temperature Probe, USB Cord
Compatible Product Type
Refrigerator
Compatible Manufacturer Model Number
Universal

Dimensions

Overall Length
1 3/4 in
Overall Width
3 7/8 in
Length
1 3/4 in

Description

WirelessEnviroTempMonitorDevice,3-7/8"W

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.