
44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Clear, 200 PK
Mfr # H7450TC RC1
Zoro # G4186233
product price:Â $112.99
/pk 200, $0.56/ea
Free Shipping & Returns
Key Features
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
37 in x 50 in
Scent
Unscented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H7450TC RC1
Zoro #
G4186233
UPC #
98241140203
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
37 in x 50 in
Height
50 in
Width
37 in
Details
Capacity
44 gal
Strength Rating
Premium
Material
Resin
Scent
Unscented
Color
Clear
Item
Trash Bags
Seal
Star
Package Configuration
4 Boxes of 50 Bags
Bags Per Roll
200
Weight
22.2 lbs
Features
Convenience Pack Boxes
Application
Can Liner
Bag Closure Type
Open-Face
% Recycled Content
0%
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 44 gal, 0.9 mil, 37" x 50", Clear, 200/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.