
55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK
Mfr # H8053TC RC1
Zoro # G4187414
product price:Â $92.95
/pk 150, $0.62/eaKey Features
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
40 in x 53 in
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H8053TC RC1
Zoro #
G4187414
UPC #
98241141446
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
40 in x 53 in
Width
40 in
Height
53 in
Details
Capacity
55 gal
Strength Rating
Premium
Material
Resin
Scent
Unscented
Color
Clear
Item
Trash Bags
Bags Per Roll
150
Seal
Star
Package Configuration
3 Boxes of 50 Bags
Weight
19.1 lbs
Application
Can Liner
Features
Convenience Pack Boxes
Bag Closure Type
Open-Face
% Recycled Content
0%
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 55 gal, 0.9 mil, 40" x 53", Clear, 150/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.