
ALL ACTIVITIES MONITORed BY VIDEO CAMERA, Adhesive Dura-Poly, 14 in x 10 in, Adhesive
Mfr # SBMASE809XV
Zoro # G011736209
product price:Â $16.59
/eaKey Features
Legend
ALL ACTIVITIES MONITORed BY VIDEO CAMERA
Sign Material
Adhesive Dura-Poly
Height
14 in
Width
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBMASE809XV
Zoro #
G011736209
UPC #
841669114383
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Size
14" x 10"
Details
Legend
ALL ACTIVITIES MONITORed BY VIDEO CAMERA
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective coating
Description
Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Legend ALL ACTIVITIES MONITORed BY VIDEO CAMERATODAS LAS ACTIVIDADES SE MONITOREAN CON UNA CAMARA DE VIDEO WITH GRAPHIC, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.