Shop All Safety Banners and Posters
Accuform
Banner, Aim For Zero, 28 x 96 In.
Mfr # MBR817
Zoro # G8399587
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Aim For Zero Accidents
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Product Information
- Brand Accuform
- MFR # MBR817
- Zoro # G8399587
- UPC # 846642000912
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Details
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Aim For Zero Accidents, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lean Sign, Eight Wastes of Lean, Defects, 2167 (2167)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0045YB)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- Accuform Signs