Shop All Safety Banners and Posters
Accuform
Banner, Forklifts Are Not, 28 x 96 In.
Mfr # MBR891
Zoro # G8242394
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Forklifts Are Not Race Cars!
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Product Information
- Brand Accuform
- MFR # MBR891
- Zoro # G8242394
- UPC # 846642026486
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Details
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Forklifts Are Not Race Cars!, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Yellow, 100mm x 33m, PK12 (VP 410)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-11)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- ZORO SELECT Shadow Board Combo Kit, Red (7DW94)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- SAFETYPOSTER.COM Safety Poster, Skipping A Lockout, ENG (P4047)
- Accuform Signs