Shop All Safety Banners and Posters
Accuform
Banner, Lift With Ease, 24 x 48 In.
Mfr # MBR406
Zoro # G7807143
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Lift With EasePlease Bend At The Knees
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Product Information
- Brand Accuform
- MFR # MBR406
- Zoro # G7807143
- UPC # 846642026035
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Details
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Lift With Ease � Please Bend At The Knees, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8685600)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Poster, Safety Guidelines For, 18 x 24 In. (SP124485L)
- Accuform Safety Banners and Posters