Zoro Homepage

BLANK INVENTORY MARKING DOTS 34 in

  • Mfr # LDT110DG

  • Zoro # G415232949


product price: $17.69
/ea

Key Features

Material
Adhesive Paper
Width
2.5 in
Height
1.75 in
Thickness
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDT110DG
Zoro #
G415232949
UPC #
-
Country of Origin
United States

Dimensions

Width
2.5 in
Height
1.75 in
Thickness
2.5 in

Details

Material
Adhesive Paper

Description

Specialty Labels, Blank Marking Dots, Dark Green, 0.75, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.