Shop All Tags
Accuform
Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25
Mfr # TAL375
Zoro # G3904835
original price:
$38.69
28% off
new price: $27.65
/pk 25, $1.11/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Background Color Yellow
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Fastener Attachment Length | 6 in |
Mounting Hole Size | 7/16 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6 in, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language No Text, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 7/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Black, 100/PK (TDG300BK)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- Accuform Tags