Zoro Homepage

Caution Sign, 10 x 14In, BK/YEL, AL, ENG, Header Legend Color: Yellow

  • Mfr # MPPE419VA

  • Zoro # G1695847


product price: $18.55
/ea

Key Features

Header
Caution
Legend
Wear Eye And Foot Protection Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE419VA
Zoro #
G1695847
UPC #
846642085018
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Eye And Foot Protection Beyond This Point
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Subject Matter
Personal Protection
Material
Aluminum
Mounting Style
With Mounting Holes
Language
English
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wear Eye And Foot Protection Beyond This Point
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
Caution
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Wear Eye And Foot Protection Beyond This Point, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.