Lockout, Stopout Stopplug Ac Multi-Plug Lockout, Plastic
- Mfr # KDD230
- Zoro # G708576477
product price:Â
$
29.49
/ea
Sold in multiples of 2 for
$58.98
Key Features
Material
Plastic
Color
Red
Overall Width
3 in
Overall Length
6 in
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDD230
- Zoro #
- G708576477
- UPC #
- 846642015039
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Length
- 6 in
- Overall Height
- 3 in
Details
- Material
- Plastic
- Color
- Red
Description
Accuform kdd230 lockout, stopout stopplug ac multi-plug lockout, plastic features: prevents unauthorized, accidental plug-in of a power cord leading to equipment and machinery simply insert the electrical cord through the side opening, close down, and secure with padlock sold separately tamper-resistant, hinge-style design completely encloses the plug and lines up lockhole tabs to lockout - secure with padlock and lockout tag to render the plug unusable case is universal instopin octagon shape in safety red all plastic construction fits most 110, 220, 550 or 600 vac plugs up to 2 1/2inh x 2 1/2inw x 5 1/2inl with cord up to 1in dia. overall size is 3inh x 3inw x 6inl.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.