Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 4" H, 6" W, MHZW15EVP
Mfr # MHZW15EVP
Zoro # G3809775
product price: $16.79
/pk 25, $0.67/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Legend Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
- Width 6"
- Height 4"
- Material Vinyl
Product Information
- Brand Accuform
- MFR # MHZW15EVP
- Zoro # G3809775
- UPC # 846642088880
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6" |
Height | 4" |
Label Width | 6 in |
Label Height | 4 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Handle With Care!; Contains Hazardous or Toxic Wastes, Label Width 6 in, Label Height 4 in, Material Vinyl, Labels per Roll 25, Background Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - L (48-22-8952B)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- ZORO SELECT A-FRAME, 1 BOARD, WHITE (97-01-004-02)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY (MCSLOXY)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT202CTP (MGT202CTP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- Accuform Signs