Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 4" H, 6" W, MHZW15PSC
Mfr # MHZW15PSC
Zoro # G3809802
product price: $16.29
/pk 100, $0.16/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Legend Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
- Width 6"
- Height 4"
- Legend/Background Color White/Red
Product Information
- Brand Accuform
- MFR # MHZW15PSC
- Zoro # G3809802
- UPC # 846642088897
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6" |
Height | 4" |
Label Width | 6 in |
Label Height | 4 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Handle With Care!; Contains Hazardous or Toxic Wastes, Label Width 6 in, Label Height 4 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- MIGHTY LINE Pallet Jack, Floor Sign, Industrial Stre, PALLETJACK24 (PALLETJACK24)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (GHP4-ORANGE)
- SPILFYTER Base Neutralizer, 38 lb, Red, PK4 (430004)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- NMC Danger Keep All Cylinders Chained Sign, SA164P (SA164P)
- Accuform Chemical, Gas & Hazardous Material Signs