Shop All Right-To-Know and Hazardous Materials
Accuform
Drum Label, Drained Used Oil, 6x6 in, Poly, 25/PK
Mfr # MHZW505EVP
Zoro # G3809811
original price:
$17.69
8% off
new price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Background Color Red, White
- Shape Square
- Self-Adhesive Yes
- Legend Style Text
Product Information
- Brand Accuform
- MFR # MHZW505EVP
- Zoro # G3809811
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 6" |
Width | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Drained Used Oil Filters, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 25, Background Color Red, White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- MARCOM DVD Training Program, Scissor Lifts (K0001729SO)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAPSP)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM RTK Centre, Board, 20x15 In (ZRS318)
- HARRIS HMIG Label, 1-1/8 In. H, 3-1/8 In.W, PK1000 (LB131851)
- Accuform Right-To-Know and Hazardous Materials