Shop All Right-To-Know and Hazardous Materials
Accuform
RTK Centre, Board, 20x15 In
Mfr # ZRS318
Zoro # G6177017
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Background Color White, Yellow
- Legend/Background Color Red/Yellow/White
- Language English
- Mounting Type Wall
Product Information
- Brand Accuform
- MFR # ZRS318
- Zoro # G6177017
- UPC # 646642164689
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 15 in |
Height | 20 in |
Overall Height | 20 in |
Overall Width | 15 in |
Overall Depth | 6 3/4 in |
Details
Description
Right to Know Center, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Not Applicable, Hazard Communication Standard OSHA, Included Hardware Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 6 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, Exhalation Valve, 2300 Series, Molded, Dual Headstrap, M/L, Pack of 10 (2300N95)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White, PK2, 2PK (TZE2512PK)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- BRADY Right-to-Know Label, 4in. H x 4in. W (53069)
- Accuform Right-To-Know and Hazardous Materials