Shop All Safety Banners and Posters
Accuform
Electronic Scoreboard, 28in x 20in, Brown
Mfr # SCK126
Zoro # G4955413
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic Sign/Aluminum Frame
- Height 28 in
- Width 20 in
- Includes Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Product Information
- Brand Accuform
- MFR # SCK126
- Zoro # G4955413
- UPC # 846642088156
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Details
Description
Electronic Safety Scoreboard, Sign Legend Make A Play For Safety - Our Team Has Worked ___ Days Without A Lost Time Accident, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Brown, Background Graphic Football, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- TINGLEY RUBBER Tingley® O24122 Icon„¢ Snap Fly Front Overall, Fluorescent Lime, XL (O24122.XL)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (75-7070-B)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., 3 Causes (60-45-3696-SA754)
- Accuform Safety Banners and Posters