Energy Source ID Tag, No Header, Plastic, 2-1/2" Width, 2-1/2" Height, Write On Surface: No
Mfr # TDK806VPE
Zoro # G1698114
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Header
No Header
Material
Plastic
Write on Surface
No
Height
2-1/2"
Width
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDK806VPE
Zoro #
G1698114
UPC #
-
Country of Origin
United States
Dimensions
Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"
Details
Item
Energy Source ID Tag
Header
No Header
Legend
T-6 Thermal
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Grommet Material
No Grommet
Legend/Background Color
White/Black
Legend Color
White
Background Color
Black
Legend Style
Symbol and Text
Withstand Pull Force
50 lb
Description
Energy Source ID Tag, Material Plastic, Legend T-6 Thermal, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Black, Legend Style Symbol and Text, Write on Surface No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.