Accuform

Exit Sign, Exit, 7"X10


product price: $9.85
/ea
Sold in multiples of 2 for $19.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Exit
  • Width 10"
  • Height 7"
  • Sign Shape Rectangle
See all product information

Product Information

  • Brand Accuform
  • MFR # MEXT562VP
  • Zoro # G1701797
  • UPC #
    846642008154
  • Country of Origin United States
  • Category Exit Signs

Dimensions

Width 10"
Height 7"

Details

Item Exit Sign
Header No Header
Legend Exit
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Printed Language English
Sign Background Color Red
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.055 in
Standards OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color White
Legend Style Text
ANSI Compliant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
OSHA Compliant Yes
Double-Sided No
Sign Legend Text Color White

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.