Shop All Exit Signs
Accuform
Exit Sign, Not An Exit, 10"X14
Mfr # MEXT444VA
Zoro # G1716716
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MEXT444VA
- Zoro # G1716716
- UPC # 846642042929
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 7/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 4 ft. L (0103117143X4)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XL, 600 F (HW6XFR-05-XL)
- AVERY reg White Marking Tags, White, 1000PK (AVE12204)
- SIGNMISSION OSHA Sign Helmet Glasses And Vests Are W/ Symbol 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10658)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- NMC Exit (With Left Arrow), 10X10, Glow Rigid (GL16R)
- NMC Emergency Exit Only Sign (M34RB)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- Accuform Signs