Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Label, Red, Black/White, LHTL611

  • Mfr # LHTL611

  • Zoro # G4839931


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Material
Vinyl
Subject Matter
Safety & Personal Protection Awareness
Language
English
Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL611
Zoro #
G4839931
UPC #
846642018399
Country of Origin
United States

Dimensions

Diameter
2 1/4 in

Details

Header
No Header
Material
Vinyl
Subject Matter
Safety & Personal Protection Awareness
Language
English
Shape
Circle
Color
Black
Mounting Style
Adhesive
Legend
Fire Rescue
Background Color
Red, White
Legend/Background Color
Black/White, Red
Write on Surface
No
Legend Style
Symbol and Text
Legend Color
black
Item
Hard Hat Label
Self-Adhesive
Yes
Retroreflective Grade
Engineer-Grade
Visibility
Reflective
Preprinted Images
Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke
Number of Labels
1
Preprinted Text
Fire Rescue Fire Rescue
Preprinted Text Color
Black/White, Red

Description

Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke, Preprinted Text Fire Rescue, Preprinted Text Color Black, Red, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Emergency Response Personnel Identification, Visibility Reflective, Width Not Applicable, Background Color Red, Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.