Shop All Right-To-Know and Hazardous Materials
Accuform
Hazardous Waste Label, 6 In. W, PK100
Mfr # MHZW45EVC
Zoro # G3809951
product price: $44.69
/pk 100, $0.45/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black, Green/White
- Header Legend Color Black
- Language English
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
- Write on Surface Yes
Product Information
- Brand Accuform
- MFR # MHZW45EVC
- Zoro # G3809951
- UPC # 846642088835
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Materials For Recycle; Originator Information, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (H104-XL)
- HONEYWELL MILLER Miller® Steel Twist-Lock Carabiner, (17D-1/)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- ACCUFORM GHS Wallet Card, 3-3/8x2-1/8 In (LKC241)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- Accuform Right-To-Know and Hazardous Materials