Zoro Homepage

HMCIS IDENTIFIE R ROLL LABELS

  • Mfr # LZS611PS

  • Zoro # G015235081


product price: $45.29
/ea

Key Features

Material
Adhesive Paper
Width
5.25 in
Height
5.25 in
Thickness
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS611PS
Zoro #
G015235081
UPC #
841669106623
Country of Origin
United States

Dimensions

Width
5.25 in
Height
5.25 in
Thickness
2.25 in

Details

Material
Adhesive Paper

Description

HMCIS Common Chemical Identifier Label, 1.5 x 3.875, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.