Shop All Facility Signs
Accuform
Housekeeping Sign, 7"X10", Vinyl, MHSK937VS
Mfr # MHSK937VS
Zoro # G1691315
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Wipe Your Feet Before Entering
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Accuform
- MFR # MHSK937VS
- Zoro # G1691315
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Wipe Your Feet Before Entering, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Polyurethane, PR (S13CXPU-9)
- GATEWAY SAFETY Gateway Safety 280334442 Pink Mirror & Gray Flex Parallax Safety Glasses (280334442)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, XL (61825)
- LISLE DIESEL DETECTOR FLUID (LI75730)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM Smoking Area Sign, 10" H, 7 in W, Rectangle, English, MSMK538VA (MSMK538VA)
- CONDOR Safety Sign, 5" W x 3-1/2" H, PK5, 471C56 (471C56)
- Accuform Facility Signs