Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IIAR COMPONENT MARKER HEAT EXCHANGERL

  • Mfr # RAC734

  • Zoro # G715234599


product price: $13.39
/ea

Key Features

Material
Adhesive Poly
Width
24 in
Height
4 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAC734
Zoro #
G715234599
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
4 in
Thickness
0.004 in

Details

Material
Adhesive Poly

Description

IIAR Ammonia Component Marker, HEAT EXCHANGER/LOW, 4 x 24, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.