Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mil Fire Div Sym, Fire Div 3, Duravnl, 24In

  • Mfr # MPG146XV

  • Zoro # G0665309


product price: $31.79
/ea

Key Features

Material
Dura Vinyl
Width
24 in
Height
24 in
Standards
DOD 6055.9-STD
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG146XV
Zoro #
G0665309
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.006 in
Depth
3/500 in

Details

Material
Dura Vinyl
Standards
DOD 6055.9-STD
Subject Matter
Hazard Communication
Language
No Text
Shape
Triangle
Color
Black
Mounting Style
Adhesive
Legend
3
Background Color
Yellow
Legend/Background Color
Yellow
Write on Surface
No
Item
Mil Fire Div Sym,Fire Div 3,Duravnl,24In
UV Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Printed Language
English
Sign Legend
3
Sign Legend Background Color
Orange
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Adhesive Style
Permanent
Corrosion Resistant
Yes
Sign Material
Vinyl
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Retroreflective Grade
Not Retroreflective
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Style
Adhesive
Sign Shape
Triangle
ADA Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Text Color
Black
Material Properties
Flexible
Product Type
Safety Sign

Description

Mil Fire Div Sym,Fire Div 3,Duravnl,24In, Triangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 3, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.