
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK
Mfr # TPP203PTP
Zoro # G113308298
product price: $39.99
/pk 25, $1.60/eaKey Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Header
Notice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPP203PTP
Zoro #
G113308298
UPC #
-
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Header
Notice
Standards
OSHA
Legend
This Notice Tag Has Been Attached Because
Description
Safety Tags, NOTICE THIS NOTICE TAG HAS BEEN ATTACHED BECAUSE, Perforated, 5.75in x 3.25in, RP-Plastic, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.