Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRODUCTION CONTROL LABELS HOLD 1 in

  • Mfr # LPC866

  • Zoro # G315233206


product price: $10.99
/ea

Key Features

Material
Adhesive Poly
Width
2.25 in
Height
1 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPC866
Zoro #
G315233206
UPC #
-
Country of Origin
United States

Dimensions

Width
2.25 in
Height
1 in
Thickness
0.1 in

Details

Material
Adhesive Poly

Description

Production Control Labels, HOLD DATE blank INITIALS blank, 1 x 2.25, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.