Shop FUEL STICKERS
See all product information
Create Account
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable 1 Pair
- Mfr # Z-GCDY
- Zoro # G011363115
product price:Â
$
9.49
/pr
Sold in multiples of 5Â prs for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Diesel Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCDY
- Zoro #
- G011363115
- UPC #
- 860358001315
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Diesel Only
- Printed Language
- English
- Finish
- Gloss Laminate
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Laminated
- Yes
- UV Resistant
- Yes
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Label Color
- Yellow
- Preprinted Text
- Diesel (Yellow)
- Product Type
- Fuel Cap Labels
- Language
- English
Dimensions
- Width
- 2.17 in
- Length
- .82 inch
- Thickness
- 4.5 mil
- Height
- .82 in
Description
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.