Shop All Right-To-Know and Hazardous Materials
Accuform
RTK Centre, Board, Dbl Basket, Kit, 24x30 In
Mfr # ZRS340
Zoro # G7891834
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Binders Included 2
- Station Mounting Type Wire Rack with Sign
- Binder Holder Type Basket
- Includes Board, Double Basket, Binder
- Material Aluminum/Pvc-Coated Steel Wire
Product Information
- Brand Accuform
- MFR # ZRS340
- Zoro # G7891834
- UPC # 646642167055
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 24 in |
Width | 30 in |
Overall Height | 24 in |
Overall Width | 30 in |
Binder Ring Size | 1 1/2 in |
Overall Depth | 6 3/4 in |
Details
Description
Right to Know Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware (2) 1 1/2 in Binders, (2) 36 in Metal Security Chain, (2) Wire Baskets, Backboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 2, Number of Binders Included 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Bell Shape, 22 dB, Dark Blue (Ear Tips), Orange (Band) (100-02299)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- BRADY Information Center, Right to Know SDS (121370)
- Accuform Right-To-Know and Hazardous Materials