Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, Brown, 48" L x
Mfr # 104-01-2048-2
Zoro # G2671160
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 48"
- Width 20"
- Mat Surface Pattern Brush
- Application Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Polyester, White (M71C-375-422)
- NMC Safety Cone Sidewalk Closed Sign (CS21)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- DURABLE CORP 2' X 3' Black W/Yellow Border Anti-Fatigue Mat (442S23BKY)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- Newlife Eco-Pro By Gelpro Floor Mats