Shop All Identification Labels
Accuform
Safety Label, 5 in Height, 3 1/2 in English
Mfr # LFSD902VSP
Zoro # G4195134
original price:
$7.55
10% off
new price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Material Vinyl
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Product Information
- Brand Accuform
- MFR # LFSD902VSP
- Zoro # G4195134
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Details
Description
Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station Keep Area Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR DLG-5S Drop Leg Gas Mask Carrier (6283)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-155)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ACCUFORM "Used Oil" Adhesive Tank & Pipe Label (X10144)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- Accuform Identification Labels