Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY LABEL MEDICAL CANNABIS WITH

  • Mfr # LCAW501XVE

  • Zoro # G915236553


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Adhesive Dura-Poly
Width
5 in
Height
3.5 in
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAW501XVE
Zoro #
G915236553
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3.5 in
Thickness
0.005 in

Details

Material
Adhesive Dura-Poly

Description

Safety Label, MEDICAL CANNABIS WITH GRAM WEIGHT INDICATION, 3.5 x 5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.