Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # SBMATR510VS

  • Zoro # G3859326


product price:  $4.69
/ea

Key Features

Header
No Header
Legend
Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBMATR510VS
Zoro #
G3859326
UPC #
846642007065
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Red, White
Mounting Style
Adhesive-Backed
Subject Matter
Trespassing & Property
Sign Legend Color
Black, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Color
Black, White
Language
English, Spanish
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend
Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Abrasion Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Sign Format
Other Format
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Background Color
Red, White
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Color
Black on White
Type
Self Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.