Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure Status Tag Holder, Status Alert, Plastic, 10 in H x 3 1/2 in W, Rectangle

  • Mfr # TSS908

  • Zoro # G8315754


product price: $21.49
/ea

Key Features

Material
Plastic
Height
10 in
Width
3 1/2 in
Tag Shape
Rectangle
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS908
Zoro #
G8315754
UPC #
846642019990
Country of Origin
China

Dimensions

Height
10 in
Width
3 1/2 in
Hole Size
2-3/4 in, Clear Window Size 5-1/2 x 2-3/4 in
Thickness
0.125 in
Tag Size
#12
Mounting Hole Diameter
2 1/2 in

Details

Item
Secure Status Tag Holder
Material
Plastic
Tag Shape
Rectangle
Shape
Rectangular
Tag Color
White
Grommet Material
No Grommet
Legend
Do Not Perform Hot Work Permit Required
Reverse Side Legend
(Blank)
Legend/Background Color
Black/white
Background Color
White
Language
English
Tag Material
Plastic
Subject Matter
Status Alert
Tag Subject
Hot Work
Legend Style
Text
Legend Color
White
Header
Danger
Header Background Color
Black, Red, White
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Same on Both Sides
No
Printed Language
English
Maximum Service Temperature
Not Rated
Features
5 1/2 in x 4 1/2 in Clear Plastic Front Window to Display the Tag
Number of Tags
1
Safety Tag Package Style
Individual
UV Resistant
No
Glow In The Dark
No
Self-Laminating
No
Sign Header
Danger
Sign Header Background Color
Black, Red
Tag Style
Single Part
Corner Shape
Round
Corrosion Resistant
No
Withstand Pull Force
50 lbf
Sign Legend
Do Not Perform Hot Work Permit Required
Tear Resistant
Yes
Chemical Resistant
No
Fastener Type
Fastener Not Included
Serialization
Not Serialized
Minimum Service Temperature
Not Rated
Ruled
Not Ruled
Write on Surface
Yes
Standards
OSHA 29 CFR 1910.28(a)(5)
Moisture Resistant
Yes

Description

Secure Status Tag Holder, Subject Matter Status Alert, Sign Legend Do Not Perform Hot Work Permit Required, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.