Accuform

Spanish-Bilingual Housekeeping Sign, SBMHSK966VS


product price: $8.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Please Do Not Litter/Por Favor No Arrojar Basuras
  • Width 10"
  • Height 14"
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10"
Height 14"

Details

Item Spanish-Bilingual Housekeeping Sign
Header No Header
Legend Please Do Not Litter/Por Favor No Arrojar Basuras
Sign Shape Rectangle
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Printed Language English, Spanish
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.004"
ANSI Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant Yes
Legend Style Symbol and Text
Sign Legend Color Green
Operating Temp. Range -20 Degrees to 176 Degrees F
Double-Sided No
Language English, Spanish
Legend/Background Color Green/White
Legend Color Green
Subject Matter Cleaning and Maintenance
Mounting Style Adhesive-Backed
Material Vinyl
Background Color White
Sign Legend Text Color Green

Description

Spanish-Bilingual Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Do Not Litter/Por Favor No Arrojar Basuras, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.